
16-PORT USB HDMI KVM TAA Compliant
Mfr # GCS1816H
Zoro # G916424447
product price: $1,293.99
/ea
Free Shipping & Returns
Key Features
Number of Computers Supported
16
Minimum Operating Temperature
32°F (0°C)
Rack Height
1U
Maximum Operating Temperature
122°F (50°C)
Mount Type
Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS1816H
Zoro #
G916424447
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Dimensions
Rack Height
1U
Width
17 in
Height
1.8 in
Depth
10 in
Details
Number of Computers Supported
16
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
122°F (50°C)
Mount Type
Rack-mountable
Number of HDMI Ports
17
Package Contents
16-Port USB HDMI KVM Switch with Audio (TAA Compliant), 2 x Custom USB HDMI KVM Cable Sets, 1 x Firmware Upgrade Cable, 1 x Power Adapter, 1 x Foot Pad Set (4 pcs), 1 x Quick Start Guide, 1 x Rack Mounting Kit
Max. Resolution
1920 x 1200
Number of USB Ports
20
USB
Yes
Number of Local Users Supported
1
Environmentally Friendly
Yes
Item
KVM Switchbox
HDMI
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.