Zoro Homepage

16-Port USB PS/2 Combo KVM Switch

  • Mfr # GCS1716KIT

  • Zoro # G316480449


product price: $855.99
/ea
Free Shipping & Returns

Key Features

Height
1.8 in
Maximum Video Resolution
2048 x 1536
Width
17 in
Rack Height
1U
Depth
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1716KIT
Zoro #
G316480449
UPC #
881317503503
Country of Origin
China

Dimensions

Height
1.8 in
Width
17 in
Rack Height
1U
Depth
6.3 in

Details

Maximum Video Resolution
2048 x 1536
Item
KVM Switchbox
Form Factor
Rack-mountable
Package Contents
USB PS/2 Combo KVM Switch, Rack Mount Kit, 6 x 2M USB KVM Cable (G2L5202U), 6 x 3M USB KVM Cable (G2L5203U), 2 x 2M PS/2 KVM Cable (G2L5202P), 2 x 3M PS/2 KVM Cable (G2L5203P), 1 x Console Cable, 1 x Firmware Upgrade Cable, 1 x Grounding Wire, 1 x Foot Pad Set (4 Pads), 1 x Power Adapter, 1 x User Manual, 1 x Warranty Registration Form
Number of Computers Supported
16
Environmentally Friendly
Yes
Daisy Chain Supported
Yes
Graphic Mode
QXGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.