Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16-Port USB PS/2 Combo KVM Switch TAA Compliant

  • Mfr # GCS1716

  • Zoro # G616424426


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Height
1.8 in
Graphic Mode
QXGA
Daisy Chain Supported
Yes
Rack Height
1U
Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1716
Zoro #
G616424426
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.8 in
Rack Height
1U
Width
17 in
Depth
6.3 in

Details

Item
KVM Switchbox
Graphic Mode
QXGA
Daisy Chain Supported
Yes
Energy Star
Yes
Mount Type
Rack-mountable, Desktop
Number of Computers Supported
16
Max. Resolution
2048 x 1536
Environmentally Friendly
Yes
Package Contents
GCS1716 16-Port USB PS/2 Combo KVM Switch, Standard Rack Mounting Kit, 2 x Custom KVM cable sets (1 USB & 1-PS/2), 1 x Console cable, 1 x Firmware upgrade cable, 1 x Grounding wire, 1 x Foot pad set (4 pads), 1 x Power adapter, 1 x User manual, 1 x Warranty registration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.