Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16PortKVMSwitchwithUSBandPS/2CablesTAA

  • Mfr # GCS1716KITTAA

  • Zoro # G316424337


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
16
Number of USB Ports
1
Rack Height
1U
Package Contents
1 x GCS1716, 16-Port Combo KVM w/ Standard Rack Mounting Kit, 6 x 2M USB KVM Cable, 6 x 3M USB KVM Cable, 2 x 2M PS/2 KVM Cable, 2 x 3M PS/2 KVM Cable, 1 x Console Cable, 1 x Cascade Cable, 1 x Firmware Upgrade Cable, 1 x Grounding Wire, 1 x Foot Pad Set (4 pads), 1 x Power Adapter, 1 x Installation Guide, 1 x Warranty Card
Depth
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1716KITTAA
Zoro #
G316424337
UPC #
881317509475
Country of Origin
Taiwan, Province of China

Dimensions

Rack Height
1U
Depth
6.3 in
Width
17 in
Height
1.8 in

Details

Number of Computers Supported
16
Number of USB Ports
1
Item
KVM Switchbox
Package Contents
1 x GCS1716, 16-Port Combo KVM w/ Standard Rack Mounting Kit, 6 x 2M USB KVM Cable, 6 x 3M USB KVM Cable, 2 x 2M PS/2 KVM Cable, 2 x 3M PS/2 KVM Cable, 1 x Console Cable, 1 x Cascade Cable, 1 x Firmware Upgrade Cable, 1 x Grounding Wire, 1 x Foot Pad Set (4 pads), 1 x Power Adapter, 1 x Installation Guide, 1 x Warranty Card
Daisy Chain Supported
Yes
Environmentally Friendly
Yes
Max. Resolution
2048 x 1536
Minimum Scan Interval
1 Second
Number of Local Users Supported
1
Mount Type
Rack-mountable
Input Voltage
5.3 V DC
USB
Yes
Graphic Mode
SVGA, VGA, QXGA
Platform Supported
Linux, Sun, Mac, PC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.