Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

17 LCD COMBO CONSOLE TAA Compliant

  • Mfr # GCL1800

  • Zoro # G016433356


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Screen Resolution
1280 x 1024
Daisy Chain
Yes
Height
1.8 in
PS/2 Port
Yes
Number of PS/2 Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCL1800
Zoro #
G016433356
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.8 in
Screen Size
17 in
Width
19 in
Depth
21 in

Details

Item
LCD Rack Console
Screen Resolution
1280 x 1024
Daisy Chain
Yes
PS/2 Port
Yes
Number of PS/2 Ports
2
USB
Yes
Screen Mode
SXGA
Pointing Device Type
TouchPad
Display Screen Type
LCD
Package Contents
GCL1800 Rackmount LCD, 1 x USB KVM Cable, 1 x Firmware Upgrade Cable, 1 x Rack Mount Kit, 1 x Grounding Wire, 1 x Power Cord, 1 x Installation Guide, 1 x Warranty Card
Environmentally Friendly
Yes
Number of Computers Supported
1
Device Type
LCD Rack Console
Number of USB Ports
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.