
18.5 WIDESCREENLCD 8 PORT KVM TAA TAA Compliant
Mfr # GCL1908W
Zoro # G816424332
product price: $2,129.99
/ea
Free Shipping & Returns
Key Features
Product Material
Metal, Plastic
KVM Switch
Yes
Screen Resolution
1366 x 768
Number of PS/2 Ports
2
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCL1908W
Zoro #
G816424332
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Dimensions
Screen Size
18.5 in
Rack Height
1U
Depth
18.9 in
Width
24.9 in
Height
1.7 in
Details
Product Material
Metal, Plastic
KVM Switch
Yes
Screen Resolution
1366 x 768
Number of PS/2 Ports
2
Environmentally Friendly
Yes
Input Voltage
120 V AC, 230 V AC
Item
LCD Rack Console
USB
Yes
Daisy Chain
Yes
Input Voltage Range
100V AC to 240V AC
Aspect Ratio
4:03
Keyboard
Yes
Package Contents
18.5" Widescreen Short Depth 8-Port LCD KVM Switch (TAA Compliant), 1 x USB KVM Cable, 1 x PS/2 KVM Cable, 1 x Firmware Upgrade Cable, 1 x Grounding Wire, 1 x Standard Rackmount Kit, 1 x Power Cord, 1 x Quick Start Guide
Display Screen Type
LCD
PS/2 Port
Yes
Number of USB Ports
2
Screen Mode
HD
Input Current
1A
Number of Computers Supported
8
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.