
2-Port 4K at 60Hz UHD KVM Switch with HDMI, USB and Audio Connections. For 2 PC Share one
Mfr # GCS92HU
Zoro # G016424309
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Number of HDMI Ports
2
Max. Resolution
4096 x 2160
Environmentally Friendly
Yes
Width
3.4 in
USB 2.0
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GCS92HU
Zoro #
G016424309
UPC #
881318000000
Country of Origin
Thailand
Dimensions
Width
3.4 in
Cable Length
4 ft
Height
1.1 in
Depth
3.3 in
Details
Number of HDMI Ports
2
Max. Resolution
4096 x 2160
Environmentally Friendly
Yes
USB 2.0
Yes
HDMI
Yes
Number of USB Ports
4
Package Contents
2-Port 4K KVM Switch with HDMI, USB and Audio Connections, 1 x Quick Start Guide, 1 x Warranty Card
Color
Black
Number of Computers Supported
2
Item
KVM Switchbox
Features
Bus Powered, Plug and Play
USB
Yes
Description
2-Port 4K at 60Hz UHD KVM Switch with HDMI, USB and Audio Connections. For 2 PC Share one Keyboard, Mouse and Monitor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.