
2-Port 4k Dual View DP KVM KVM only TAA Compliant
Mfr # GCS1942NC
Zoro # G916424416
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Width
13.2 in
Number of Network (RJ-45) Ports
1
Number of DisplayPorts
6
Network (RJ-45)
Yes
Mount Type
Desktop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS1942NC
Zoro #
G916424416
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Dimensions
Width
13.2 in
Height
2.1 in
Depth
6.1 in
Details
Number of Network (RJ-45) Ports
1
Number of DisplayPorts
6
Network (RJ-45)
Yes
Mount Type
Desktop
Package Contents
2-Port 4K Dual View DisplayPort KVMP Switch with USB 3.0 Hub and Audio, 1 x Power Adapter, 1 x Quick Start Guide, 1 x Warranty Card
Item
KVM Switchbox
Number of Computers Supported
2
USB
Yes
Number of USB Ports
6
DisplayPort
Yes
Max. Resolution
4096 x 2160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.