
2-Port 4K Dual View KVMP with HDMI -TAA TAA Compliant
Mfr # GCS1942H
Zoro # G416424473
product price: $628.99
/ea
Free Shipping & Returns
Key Features
Network (RJ-45)
Yes
Number of USB Ports
6
Max. Resolution
4096 x 2160
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS1942H
Zoro #
G416424473
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Details
Network (RJ-45)
Yes
Number of USB Ports
6
Max. Resolution
4096 x 2160
Number of Network (RJ-45) Ports
1
Environmentally Friendly
Yes
Item
KVM Switchbox
USB
Yes
Package Contents
2-Port 4K Dual View KVMP Switch with HDMI Connection, USB 3.0 Hub and Audio, 4 x HDMI Cables (6ft.), 2 x USB 3.0 Cables (6ft.), 2 x Audio Cable Set (6ft.), 1 x Power Adapter, 1 x Remote Port Selector, 1 x Quick Start Guide
Number of Computers Supported
2
Number of HDMI Ports
6
Number of Local Users Supported
2
HDMI
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.