Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-port 4K KVM Switch with DisplayPort, USB-C and Audio

  • Mfr # GCS82DPC

  • Zoro # G816424493


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Package Contents
2-port 4K KVM Switch with DisplayPort, USB-C and Audio, 1 x Manual
Power Consumption
180 mW
Features
Plug and Play
Max. Resolution
4096 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS82DPC
Zoro #
G816424493
UPC #
881318000000
Country of Origin
Thailand

Details

Environmentally Friendly
Yes
Package Contents
2-port 4K KVM Switch with DisplayPort, USB-C and Audio, 1 x Manual
Power Consumption
180 mW
Features
Plug and Play
Max. Resolution
4096 x 2160
DisplayPort
Yes
Number of Local Users Supported
1
Number of Computers Supported
2
USB
Yes
Number of DisplayPorts
2
Number of USB Ports
4
Item
KVM Switchbox

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.