Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT 4K KVM WITH HDMI CONNECTION TAA Compliant

  • Mfr # GCS1932H

  • Zoro # G816424554


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Width
7.9 in
Depth
2.9 in
Number of Computers Supported
2
Environmentally Friendly
Yes
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1932H
Zoro #
G816424554
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
7.9 in
Depth
2.9 in
Height
1.7 in

Details

Number of Computers Supported
2
Environmentally Friendly
Yes
Number of Local Users Supported
1
Number of HDMI Ports
3
Max. Resolution
4096 x 2160
HDMI
Yes
Item
KVM Switchbox
Number of USB Ports
5
USB
Yes
Package Contents
2-Port 4K KVMP Switch with HDMI Connection, USB 3.0 Hub, and Audio (TAA), 2 x HDMI Cables (6ft.), 2 x USB 3.0 Cables (6ft.), 2 x Audio Cable Set (6ft.), 1 x Power Adapter, 1 x QSG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.