
2-PORT 4K USB-C DESKTOP KVM WITH USB PERIPHERAL AND PASS THROUGH PD TAA Compliant
Mfr # GCS1602CC
Zoro # G416424527
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
104°F (40°C)
Input Current
3.30 A
Mount Type
Desktop
Number of USB Ports
7
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS1602CC
Zoro #
G416424527
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Details
Maximum Operating Temperature
104°F (40°C)
Input Current
3.30 A
Mount Type
Desktop
Number of USB Ports
7
DisplayPort
Yes
Package Contents
2-Port USB-C KVM Switch, 2 x USB-C to USB-C Cables, 1 x Remote Port Selector, 1 x Power Adapter, 1 x Quick Start Guide, 1 x Warranty Card
Number of DisplayPorts
1
Number of Computers Supported
2
Max. Resolution
3840 x 2160
USB
Yes
Minimum Operating Temperature
32°F (0°C)
Item
KVM Switchbox
Connectivity Technology
Wired
Graphic Mode
4K, 4K UHD
Data Transfer Rate
640-MB/s
USB Standard
USB 3.2
Device Type
Desktop KVM
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.