Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port 4K USB-C KVM Switch with DisplayPort output

  • Mfr # GCS72CC

  • Zoro # G416424466


product price: $99.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Max. Resolution
4096 x 2160
Number of Computers Supported
2
Number of DisplayPorts
1
Package Contents
2-Port 4K USB-C KVM Switch with DisplayPort output, 1 x Quick Start Guide, 1 x Warranty Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS72CC
Zoro #
G416424466
UPC #
881318000000
Country of Origin
Thailand

Details

USB
Yes
Max. Resolution
4096 x 2160
Number of Computers Supported
2
Item
KVM Switchbox
Number of DisplayPorts
1
Package Contents
2-Port 4K USB-C KVM Switch with DisplayPort output, 1 x Quick Start Guide, 1 x Warranty Card
Number of USB Ports
4
Features
Plug and Play, Bus Powered
DisplayPort
Yes
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.