2-PORT 4K30HZ DUAL VIEW DISPLAYPORT PP4.0 SECURE KVM SWITCH W/AUDIO AND CAC SUPPORTS. TAA

  • Mfr # GCS1422TAA4C

  • Zoro # G016424392


product price:  $853.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3840 x 2160
Number of Computers Supported
2
USB
Yes
DisplayPort
Yes
Number of DisplayPorts
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCS1422TAA4C
Zoro #
G016424392
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
13.3 in
Width
6.6 in
Height
2.6 in

Details

Max. Resolution
3840 x 2160
Number of Computers Supported
2
USB
Yes
DisplayPort
Yes
Number of DisplayPorts
6
Input Voltage Range
100 ~240V
Environmentally Friendly
Yes
Frequency
50 Hz, 60 Hz
Item
KVM Switchbox
Number of USB Ports
7
Package Contents
2-Port Dual View DisplayPort Secure KVM Switch w/Audio and CAC Support, 1 x Power Cord, 1 x User Guide, 1 x Warranty Card
Number of Local Users Supported
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.