Zoro Homepage

2-Port Cable VGA KVM with Display

  • Mfr # GCS72DPKIT

  • Zoro # G116440605


product price: $88.55
/ea
Free Shipping & Returns

Key Features

Package Contents
2-Port USB Cable KVM, 2 x DisplayPort to VGA Adapters, 1 x Quick Start Guide, 1 x Warranty Card
Number of Computers Supported
2
VGA
Yes
Number of Local Users Supported
1
Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS72DPKIT
Zoro #
G116440605
UPC #
881318000000
Country of Origin
China

Dimensions

Depth
7 in
Height
6 in
Width
2 in

Details

Package Contents
2-Port USB Cable KVM, 2 x DisplayPort to VGA Adapters, 1 x Quick Start Guide, 1 x Warranty Card
Number of Computers Supported
2
VGA
Yes
Number of Local Users Supported
1
Environmentally Friendly
Yes
USB
Yes
Max. Resolution
2048 x 1536
Number of USB Ports
2
Item
KVM Switchbox
Number of VGA Ports
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.