Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Port DisplayPort KVM

  • Mfr # GCS62DP

  • Zoro # G816424363


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Width
3.8 in
Number of DisplayPorts
3
Number of Local Users Supported
1
Package Contents
2-Port DisplayPort KVM, 2 x USB 2.0 A to B Cable, 2 x 3.5mm Audio Cable, 2 x DisplayPort Cable, 1 x Port Selection Remote, 1 x Quick Start Guide, 1 x Warranty Card
Number of Computers Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCS62DP
Zoro #
G816424363
UPC #
881318000000
Country of Origin
China

Dimensions

Width
3.8 in
Depth
3.8 in
Height
1.1 in

Details

Number of DisplayPorts
3
Number of Local Users Supported
1
Package Contents
2-Port DisplayPort KVM, 2 x USB 2.0 A to B Cable, 2 x 3.5mm Audio Cable, 2 x DisplayPort Cable, 1 x Port Selection Remote, 1 x Quick Start Guide, 1 x Warranty Card
Number of Computers Supported
2
Environmentally Friendly
Yes
Max. Resolution
4096 x 2160
USB
Yes
DisplayPort
Yes
Number of USB Ports
4
Item
KVM Switchbox

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.