Zoro Homepage

2-Port DisplayPort KVMP with USB3.0 Hub TAA Compliant

  • Mfr # GCS1902

  • Zoro # G616424365


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Height
2.9 in
Environmentally Friendly
Yes
Number of USB Ports
6
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1902
Zoro #
G616424365
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.9 in
Width
7.9 in
Depth
1.7 in

Details

Environmentally Friendly
Yes
Number of USB Ports
6
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
Item
KVM Switchbox
Package Contents
2-Port DisplayPort KVMP Switch with USB 3.0 Hub (TAA Compliant), 2 x DisplayPort Cables, 2 x USB 3.0 Cables, 2 x Audio Cables, 1 x Power Adapter, 1 x Manual
DisplayPort
Yes
Number of Computers Supported
2
Mount Type
Desktop
USB
Yes
Number of DisplayPorts
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.