Zoro Homepage

2-PORT DISPLAYPORT SECURE KVM

  • Mfr # GCS1412TAA3

  • Zoro # G716424395


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
2
Depth
6.4 in
Height
1.7 in
USB
Yes
Number of DisplayPorts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1412TAA3
Zoro #
G716424395
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
6.4 in
Height
1.7 in
Width
13.1 in

Details

Item
KVM Switchbox
Number of Computers Supported
2
USB
Yes
Number of DisplayPorts
3
Package Contents
2-Port DisplayPort Secure KVM Switch (TAA), 1 x Power Cord, 1 x Manual, 1 x Warranty
Input Voltage Range
120V AC to 230V AC
DisplayPort
Yes
Input Voltage
230 V AC, 120 V AC
Mount Type
Rack-mountable
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
Number of USB Ports
7
PS/2 Port
Yes
Number of PS/2 Ports
2
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.