
2-Port DisplayPort1.2 KVMP w/USB3.1 Hub TAA Compliant
Mfr # GCS1932
Zoro # G916424249
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Depth
1.7 in
USB
Yes
Package Contents
2-Port DisplayPort 1.2 KVMP Switch, 2 x DisplayPort Cables, 2 x USB 3.0 Cables, 4 x Audio Cables, 1 x Power Adapter, 1 x Manual
Max. Resolution
4096 x 2160
DisplayPort
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS1932
Zoro #
G916424249
UPC #
881317514431
Country of Origin
Taiwan, Province of China
Dimensions
Depth
1.7 in
Width
7.9 in
Height
2.9 in
Details
USB
Yes
Package Contents
2-Port DisplayPort 1.2 KVMP Switch, 2 x DisplayPort Cables, 2 x USB 3.0 Cables, 4 x Audio Cables, 1 x Power Adapter, 1 x Manual
Max. Resolution
4096 x 2160
DisplayPort
Yes
Environmentally Friendly
Yes
Number of USB Ports
6
Item
KVM Switchbox
Number of Computers Supported
2
Number of Local Users Supported
1
Number of DisplayPorts
3
Mount Type
Desktop
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.