
2-Port Dual View DVI KVMP Switch TAA Compliant
Mfr # GCS1642
Zoro # G516424489
product price: $449.99
/ea
Free Shipping & Returns
Key Features
Width
10.2 in
Max. Resolution
2560 x 1600
Height
1.7 in
Graphic Mode
WQXGA
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS1642
Zoro #
G516424489
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Dimensions
Width
10.2 in
Height
1.7 in
Depth
2.9 in
Details
Max. Resolution
2560 x 1600
Graphic Mode
WQXGA
Item
KVM Switchbox
Environmentally Friendly
Yes
Package Contents
GCS1642 KVM Switch, 2 x Dual-Link DVI-D KVM Cable, 2 x Dual-Link DVI-D Cable, 1 x PS/2 to USB Adapter, 1 x Firmware Upgrade Cable, 1 x Power Adapter, 1 x Installation Guide, 1 x Warranty Card
DVI
Yes
Number of USB Ports
4
USB
Yes
Number of DVI Ports
4
Microphone
Yes
Number of Computers Supported
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.