
2-Port Dual View HDMI Secure KVM. TAA
Mfr # GCS1322TAA4C
Zoro # G516424373
product price: $853.99
/ea
Free Shipping & Returns
Key Features
HDMI
Yes
Number of Computers Supported
2
Number of Local Users Supported
1
Features
LED Indicator
Mount Type
Desktop, Rack-mountable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS1322TAA4C
Zoro #
G516424373
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Details
HDMI
Yes
Number of Computers Supported
2
Number of Local Users Supported
1
Features
LED Indicator
Mount Type
Desktop, Rack-mountable
Maximum Operating Temperature
122°F (50°C)
Minimum Operating Temperature
32°F (0°C)
Item
KVM Switchbox
Number of HDMI Ports
6
Number of USB Ports
7
USB
Yes
Package Contents
HDMI Dual View Secure KVM, 1 x Power Cord, 1 x User Manual
Max. Resolution
3840 x 2160
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.