Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Port Dual View USB KVM Switch TAA Compliant

  • Mfr # GCS1742

  • Zoro # G616424310


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Power Consumption
1.25 W
Number of VGA Ports
2
Platform Supported
Mac, PC, Sun
Depth
2.9 in
Number of Computers Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1742
Zoro #
G616424310
UPC #
881317000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
2.9 in
Height
1.7 in
Width
7.9 in

Details

Power Consumption
1.25 W
Number of VGA Ports
2
Platform Supported
Mac, PC, Sun
Number of Computers Supported
2
Graphic Mode
VGA, SVGA
VGA
Yes
Compatible With
Supports multimedia USB keyboards, Supports Mac & Sun keyboards
Item
KVM Switchbox
Max. Resolution
2048 x 1536
Input Voltage
5 V DC
Maximum Operating Distance
72 in
Number of Local Users Supported
1
Package Contents
1 x MiniView GCS1742 2-Port Dual View KVM Switch, 2 x Custom audio/video cables (6 ft long), 2 x Custom USB/video cables (6 ft long), 1 x Firmware upgrade cable, 1 x User Manual, 1 x Quick Start Guide
Minimum Scan Interval
1 Second

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.