Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-PORT DVI KVMP SWITCH W/CABLES TAA Compliant

  • Mfr # GCS1102

  • Zoro # G416424251


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Height
2 in
Max. Resolution
1920 x 1200
Width
8.5 in
Number of USB Ports
6
Depth
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1102
Zoro #
G416424251
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 in
Width
8.5 in
Depth
3.3 in

Details

Max. Resolution
1920 x 1200
Item
KVM Switchbox
Number of USB Ports
6
Minimum Operating Temperature
32°F (0°C)
Number of Computers Supported
2
Number of DVI Ports
3
DVI
Yes
Maximum Operating Temperature
122°F (50°C)
USB
Yes
Package Contents
GCS1102 DVI KVM Switch, 4 x USB DVI-D KVM Cables, 1 x Power Adapter, 1 x Installation Guide, 1 x Warranty Card
Graphic Mode
WUXGA
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.