2-Port Full HD KVM Switch with HDMI and USB Connections. For 2 HDMI PC Share one Keyboard,

  • Mfr # GCS32HU

  • Zoro # G316424245


product price: $77.79
/ea
Free Shipping & Returns

Key Features

HDMI
Yes
Number of Local Users Supported
1
Number of HDMI Ports
3
Number of USB Ports
4
Max. Resolution
1920 x 1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS32HU
Zoro #
G316424245
UPC #
881318000000
Country of Origin
Thailand

Details

HDMI
Yes
Number of Local Users Supported
1
Number of HDMI Ports
3
Number of USB Ports
4
Item
KVM Switchbox
Max. Resolution
1920 x 1200
Maximum Operating Distance
72 in
Package Contents
2-Port Full HD KVM Switch with HDMI and USB Connections, 1 x Quick Start Guide, 1 x Warranty Card
Environmentally Friendly
Yes
Features
Bus Powered, Plug and Play
USB
Yes
Number of Computers Supported
2

Description

2-Port Full HD KVM Switch with HDMI and USB Connections. For 2 HDMI PC Share one Keyboard, Mouse and Monitor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.