
2-PORT HD CABLE KVM SWITCH WITH AUDIO
Mfr # GCS62HU
Zoro # G216480334
product price: $79.69
/ea
Free Shipping & Returns
Key Features
Graphic Mode
WUXGA
Height
1 in
HDMI
Yes
Number of USB Ports
6
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS62HU
Zoro #
G216480334
UPC #
881317507204
Country of Origin
China
Dimensions
Height
1 in
Width
3.1 in
Depth
2.6 in
Details
Graphic Mode
WUXGA
HDMI
Yes
Number of USB Ports
6
USB
Yes
Number of Computers Supported
2
Digital Audio/Video
Yes
Max. Resolution
1920 x 1200
Microphone
Yes
Number of HDMI Ports
3
Package Contents
KVM Switch, 1 x Installation Guide, 1 x Warranty Card
Item
KVM Switchbox
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.