
2-PORT SINGLE VIEW DISPLAYPORT PP4.0 SECURE KVM SWITCH W/AUDIO AND CAC SUPPORTS.
Mfr # GCS1412TAA4C
Zoro # G521704552
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Package Contents
2-Port Single View DisplayPort KVM Switch w/Audio and CAC support, 1 x Power Cord, 1 x User Guide, 1 x Warranty Card
Number of Local Users Supported
1
Number of DisplayPorts
3
Depth
13.3 in
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS1412TAA4C
Zoro #
G521704552
UPC #
-
Country of Origin
China
Dimensions
Depth
13.3 in
Height
1.8 in
Width
6.3 in
Details
Package Contents
2-Port Single View DisplayPort KVM Switch w/Audio and CAC support, 1 x Power Cord, 1 x User Guide, 1 x Warranty Card
Number of Local Users Supported
1
Number of DisplayPorts
3
Environmentally Friendly
Yes
Input Voltage Range
100 - 240V
DisplayPort
Yes
Item
KVM Switchbox
Frequency
50 Hz, 60 Hz
Number of USB Ports
7
Number of Computers Supported
2
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Max. Resolution
3840 x 2160
USB
Yes
Description
TAA COMPLIANCE
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.