Zoro Homepage

2-Port USB DisplayPort Cable KVM Switch

  • Mfr # GCS52DP

  • Zoro # G716480230


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Number of DisplayPorts
1
DisplayPort
Yes
Environmentally Friendly
Yes
Number of Computers Supported
2
Height
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS52DP
Zoro #
G716480230
UPC #
881317516411
Country of Origin
China

Dimensions

Height
3.4 in
Depth
3.3 in
Width
1.1 in
Cable Length
4 ft

Details

Number of DisplayPorts
1
DisplayPort
Yes
Environmentally Friendly
Yes
Number of Computers Supported
2
Number of Local Users Supported
1
Package Contents
2-Port USB DisplayPort Cable KVM Switch, 1 x Manual
Input Voltage
5 V DC
USB
Yes
Item
KVM Switchbox
Color
Black
Number of USB Ports
2
Max. Resolution
4096 x 2160
Input Voltage Range
5V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.