Zoro Homepage

2-PORT USB KVM SWITCH

  • Mfr # GCS22U

  • Zoro # G616424433


product price: $40.39
/ea

Key Features

USB
Yes
Height
0.9 in
Max. Resolution
2048 x 1536
Environmentally Friendly
Yes
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS22U
Zoro #
G616424433
UPC #
881317000000
Country of Origin
China

Dimensions

Height
0.9 in
Width
3 in
Depth
2.5 in

Details

USB
Yes
Item
KVM Switchbox
Max. Resolution
2048 x 1536
Environmentally Friendly
Yes
Number of Computers Supported
2
Number of USB Ports
6
Package Contents
2-Port USB KVM Switch, Quick Start Guide
Graphic Mode
QXGA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.