Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-Port USBCableKVMSwitchwithAudioandMic

  • Mfr # GCS72U

  • Zoro # G416424268


product price: $69.69
/ea

Key Features

Height
2 in
Environmentally Friendly
Yes
Width
7 in
Package Contents
GCS72U KVM Switch with Audio, 1 x 2-Port USB Cable KVM, 1 x Quick Start Guide, 1 x Warranty Card
Max. Resolution
2048 x 1536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS72U
Zoro #
G416424268
UPC #
881318000000
Country of Origin
China

Dimensions

Height
2 in
Width
7 in
Depth
6 in

Details

Environmentally Friendly
Yes
Package Contents
GCS72U KVM Switch with Audio, 1 x 2-Port USB Cable KVM, 1 x Quick Start Guide, 1 x Warranty Card
Max. Resolution
2048 x 1536
Item
KVM Switchbox
Graphic Mode
QXGA
Number of Computers Supported
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.