Zoro Homepage

2-PORT VGA AND DP KVM KIT

  • Mfr # GCS22DPKIT

  • Zoro # G516440441


product price: $56.29
/ea

Key Features

Environmentally Friendly
Yes
Number of USB Ports
2
DisplayPort
Yes
VGA
Yes
Depth
0.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS22DPKIT
Zoro #
G516440441
UPC #
881318000000
Country of Origin
China

Dimensions

Depth
0.9 in
Width
2.5 in
Height
12.5 in

Details

Environmentally Friendly
Yes
Number of USB Ports
2
DisplayPort
Yes
VGA
Yes
Item
KVM Switchbox
Number of DisplayPorts
2
USB
Yes
Max. Resolution
2048 x 1536
Number of Computers Supported
2
Number of VGA Ports
2
Package Contents
1 x 2-Port USB Cable KVM, 2 x DisplayPort to VGA Adapters, 1 x Quick Start Guide, 1 x Warranty Card

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.