Zoro Homepage

2Port HDMI KVM Swtch w/Mini DisplayPort

  • Mfr # GCS62HMDPKIT

  • Zoro # G516424557


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Number of Local Users Supported
1
Depth
1 in
HDMI
Yes
Number of Computers Supported
2
Package Contents
2-Port HD Cable KVM Switch, 2 x MiniDisplay Port to HDMI Adapters, 1 x Installation Guide, 1 x Warranty Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS62HMDPKIT
Zoro #
G516424557
UPC #
881318000000
Country of Origin
China

Dimensions

Depth
1 in
Width
3.1 in
Height
2.5 in

Details

Number of Local Users Supported
1
HDMI
Yes
Number of Computers Supported
2
Package Contents
2-Port HD Cable KVM Switch, 2 x MiniDisplay Port to HDMI Adapters, 1 x Installation Guide, 1 x Warranty Card
Item
KVM Switchbox
Number of USB Ports
2
Number of HDMI Ports
1
USB
Yes
Max. Resolution
1920 x 1200
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.