
2Port HDMI KVM with DisplayPort
Mfr # GCS62HDPKIT
Zoro # G816424479
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Number of Computers Supported
2
Number of USB Ports
2
Depth
1 in
Max. Resolution
1920 x 1200
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GCS62HDPKIT
Zoro #
G816424479
UPC #
881318000000
Country of Origin
China
Dimensions
Depth
1 in
Width
3.1 in
Height
2.5 in
Details
Number of Computers Supported
2
Number of USB Ports
2
Max. Resolution
1920 x 1200
USB
Yes
Number of Local Users Supported
1
Package Contents
GCS62HU KVM Switchbox, 2 x DisplayPort to HDMI Adapters, 1 x Installation Guide, 1 x Warranty Card
HDMI
Yes
Number of HDMI Ports
1
Environmentally Friendly
Yes
Item
KVM Switchbox
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.