
3-Button USB Wired Mouse TAA Compliant, 6ft, Windows, macOS,
Mfr # GME423TAA
Zoro # G116470527
product price: $17.95
/eaKey Features
Movement Resolution (dpi)
1000
Width
2.4 in
Length
4.4 in
Pointing Device Connectivity Technology
Cable
Compatible Devices
Docking Station
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GME423TAA
Zoro #
G116470527
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Dimensions
Width
2.4 in
Length
4.4 in
Height
1 in
Details
Movement Resolution (dpi)
1000
Pointing Device Connectivity Technology
Cable
Compatible Devices
Docking Station
Movement Detection
Optical
Scroller Type
Scroll Wheel
Item
Mouse
Number of Buttons
3
Interfaces
USB 2.0 Type A
Platform Supported
PC, Mac
Color
Black
Operating System Compatibility
Mac OS X 10.3 Panther, Windows 7, Windows 11, Mac OS X 10.7 Lion, Windows 10
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.