Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Port 4K USB-C/DP KVMP TAA Compliant

  • Mfr # GCS1953

  • Zoro # G016424422


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Number of Local Users Supported
1
DisplayPort
Yes
Number of DisplayPorts
3
Mount Type
Desktop
Depth
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1953
Zoro #
G016424422
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Depth
1.7 in
Width
3 in
Height
8.1 in

Details

Number of Local Users Supported
1
DisplayPort
Yes
Number of DisplayPorts
3
Mount Type
Desktop
Item
KVM Switchbox
Package Contents
3-Port 4K USB-C and DisplayPort KVMP Switch with Power Delivery, 2 x DisplayPort cables, 2 x USB Type-A to Type-B cables, 1 x USB Type-C cable, 3 x 3.5mm Audio Cables, 1 x 6Ft. Remote Port Selector, 1 x Power Adapter, 1 x Quick Start Guide, 1 x Warranty Card
USB 2.0
Yes
Environmentally Friendly
Yes
Max. Resolution
4096 x 2160
Number of USB Ports
11
USB
Yes
Number of Computers Supported
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.