Zoro Homepage

4-PORT 4K DUAL DISPLAYPORT KVM TAA Compliant

  • Mfr # GCS1944

  • Zoro # G316424344


product price: $809.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Height
2.1 in
USB
Yes
Width
13.9 in
Package Contents
4-Port 4K Dual View DisplayPort KVMP with USB 3.0 Hub and Audio (TAA), 8 x DisplayPort Cables, 4 x USB 3.0 Cables, 4 x Audio Cable Set, 1 x Power Adapter, 1 x Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1944
Zoro #
G316424344
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.1 in
Width
13.9 in
Depth
6.1 in

Details

Environmentally Friendly
Yes
USB
Yes
Item
KVM Switchbox
Package Contents
4-Port 4K Dual View DisplayPort KVMP with USB 3.0 Hub and Audio (TAA), 8 x DisplayPort Cables, 4 x USB 3.0 Cables, 4 x Audio Cable Set, 1 x Power Adapter, 1 x Manual
Max. Resolution
4096 x 2160
Number of USB Ports
8
Number of Local Users Supported
1
Number of Computers Supported
4
DisplayPort
Yes
Number of DisplayPorts
10
Mount Type
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.