4-Port 4K Dual View KVMP with HDMI TAA Compliant

  • Mfr # GCS1944H

  • Zoro # G516424465


product price: $999.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Number of Network (RJ-45) Ports
1
Number of Local Users Supported
2
Number of USB Ports
8
Number of Computers Supported
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1944H
Zoro #
G516424465
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Details

Item
KVM Switchbox
USB
Yes
Number of Network (RJ-45) Ports
1
Number of Local Users Supported
2
Number of USB Ports
8
Number of Computers Supported
4
HDMI
Yes
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Package Contents
4-Port 4K Dual View KVMP Switch with HDMI Connection, USB 3.0 Hub and Audio, 8 x HDMI Cables (6ft.), 4 x USB 3.0 Cables (6ft.), 4 x Audio Cable Set (6ft.), 1 x Power Adapter, 1 x Remote Port Selector, 1 x Quick Start Guide
Max. Resolution
4096 x 2160
Number of HDMI Ports
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.