Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Port 4K Triple View DisplayPort KVMP TAA Compliant

  • Mfr # GCS1964

  • Zoro # G716424487


product price: $1,239.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
4096 x 2160
Width
13.2 in
Number of Local Users Supported
3
Package Contents
4-Port 4K Triple View DisplayPort KVMP Switch with USB 3.0 Hub (TAA), 6 x DisplayPort Cables (6ft.), 2 x USB 3.0 Cables (6ft.), 2 x Audio Cable Set (6ft.), 1 x Power Adapter, 1 x Quick Start Guide
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1964
Zoro #
G716424487
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
13.2 in
Depth
6.1 in
Height
2.3 in

Details

Max. Resolution
4096 x 2160
Number of Local Users Supported
3
Item
KVM Switchbox
Package Contents
4-Port 4K Triple View DisplayPort KVMP Switch with USB 3.0 Hub (TAA), 6 x DisplayPort Cables (6ft.), 2 x USB 3.0 Cables (6ft.), 2 x Audio Cable Set (6ft.), 1 x Power Adapter, 1 x Quick Start Guide
Number of Network (RJ-45) Ports
1
HDMI
Yes
Number of DisplayPorts
12
DisplayPort
Yes
Environmentally Friendly
Yes
Number of HDMI Ports
3
Number of Computers Supported
3
Network (RJ-45)
Yes
Number of USB Ports
9
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.