Zoro Homepage

4-Port DisplayPort KVMP with USB3.0 Hub TAA Compliant

  • Mfr # GCS1904

  • Zoro # G516424434


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Width
10.3 in
Max. Resolution
3840 x 2160
DisplayPort
Yes
Number of Computers Supported
4
Number of USB Ports
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1904
Zoro #
G516424434
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.3 in
Height
2.9 in
Depth
1.7 in

Details

Max. Resolution
3840 x 2160
DisplayPort
Yes
Number of Computers Supported
4
Number of USB Ports
8
Mount Type
Desktop
Environmentally Friendly
Yes
Package Contents
4-Port DisplayPort KVMP Switch with USB 3.0 Hub (TAA Compliant), 4 x DisplayPort Cables, 4 x USB 3.0 Cables, 4 x Audio Cables, 1 x Power Adapter, 1 x Manual
USB
Yes
Number of DisplayPorts
5
Number of Local Users Supported
1
Item
KVM Switchbox

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.