Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Port DisplayPort1.2 KVMP w/USB3.1 Hub TAA Compliant

  • Mfr # GCS1934

  • Zoro # G016424552


product price: $530.99
/ea
Free Shipping & Returns

Key Features

USB
Yes
Width
10.3 in
Max. Resolution
4096 x 2160
DisplayPort
Yes
Depth
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1934
Zoro #
G016424552
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.3 in
Depth
1.7 in
Height
2.9 in

Details

Item
KVM Switchbox
USB
Yes
Max. Resolution
4096 x 2160
DisplayPort
Yes
Environmentally Friendly
Yes
Number of Local Users Supported
1
Number of DisplayPorts
5
Package Contents
4-Port DisplayPort 1.2 KVMP Switch, 4 x DisplayPort Cables, 4 x USB 3.0 Cables, 8 x Audio Cables, 1 x Power Adapter, 1 x Manual
Number of USB Ports
8
Number of Computers Supported
4
Mount Type
Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.