Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT DUAL VIEW DISPLAYPORT SECURE KVM SWITCH W/AUDIO

  • Mfr # GCS1424TAA4

  • Zoro # G616424495


product price: $1,021.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz, 50 Hz
Number of Local Users Supported
1
Number of USB Ports
6
Environmentally Friendly
Yes
Max. Resolution
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1424TAA4
Zoro #
G616424495
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Details

Frequency
60 Hz, 50 Hz
Number of Local Users Supported
1
Number of USB Ports
6
Environmentally Friendly
Yes
Max. Resolution
3840 x 2160
Item
KVM Switchbox
Package Contents
4-Port Dual View DisplayPort Secure KVM Switch w/Audio, 1 x Power Cord, 1 x User Guide, 1 x Warranty Card
Input Voltage Range
100-240V
DisplayPort
Yes
USB
Yes
Number of Computers Supported
4
Number of DisplayPorts
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.