Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-Port Dual View DVI Secure KVM Switch w/Audio

  • Mfr # GCS1224TAA4

  • Zoro # G016424286


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
DVI
Yes
Frequency
60 Hz, 50 Hz
Input Voltage Range
100-240V
Number of USB Ports
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1224TAA4
Zoro #
G016424286
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Details

Environmentally Friendly
Yes
DVI
Yes
Frequency
60 Hz, 50 Hz
Input Voltage Range
100-240V
Number of USB Ports
6
USB
Yes
Number of DVI Ports
10
Max. Resolution
2560 x 1600
Number of Local Users Supported
2
Package Contents
Secure GCS1224TAA4 KVM Switchbox, 1 x Power Cord, 1 x User Manual
Item
KVM Switchbox
Number of Computers Supported
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.