Zoro Homepage

4-PORT DUAL VIEW SECURE KVM SWITCH W/DISPLAYPORT/HDMI/AUDIO AND CAC SUPPORT

  • Mfr # GCS1424TAA4C-UN

  • Zoro # G216424475


product price: $1,699.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
4
DisplayPort
Yes
Environmentally Friendly
Yes
Input Voltage Range
100 ~240V AC
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1424TAA4C-UN
Zoro #
G216424475
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Details

Number of Computers Supported
4
DisplayPort
Yes
Environmentally Friendly
Yes
Input Voltage Range
100 ~240V AC
Frequency
60 Hz, 50 Hz
Max. Resolution
3840 x 2160
Number of Local Users Supported
1
Number of USB Ports
11
Item
KVM Switchbox
USB
Yes
Package Contents
4-Port Dual View DisplayPort/HDMI Secure KVM Switch w/Audio and CAC support, 1 x Power Cord, 2 x DP to HD Adapter, 8 x 6ft. HD to DP cable, 1 x User Guide, 1 x Warranty Card
Number of DisplayPorts
10

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.