Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4-PORT SINGLE VIEW DISPLAYPORT SECURE KVM SWITCH W/AUDIO

  • Mfr # GCS1414TAA4

  • Zoro # G116480281


product price: $713.99
/ea
Free Shipping & Returns

Key Features

Number of Computers Supported
4
Environmentally Friendly
Yes
Input Voltage Range
100-240V
Number of USB Ports
6
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCS1414TAA4
Zoro #
G116480281
UPC #
881317520807
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7 in
Depth
13.1 in
Width
6.4 in

Details

Number of Computers Supported
4
Environmentally Friendly
Yes
Input Voltage Range
100-240V
Number of USB Ports
6
Number of DisplayPorts
5
DisplayPort
Yes
Frequency
60 Hz, 50 Hz
Number of Local Users Supported
1
Package Contents
4-Port Single View DisplayPort KVM Switch w/Audio, 1 x Power Cord, 1 x User Guide, 1 x Warranty Card
Item
KVM Switchbox
Max. Resolution
3840 x 2160
USB
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.