4-Port Single View DVI Secure KVM Switch w/Audio and CAC support
Mfr # GCS1214TAA4C
Zoro # G116424247
product price: $779.99
/ea
Free Shipping & Returns
Key Features
DVI
Yes
Number of Local Users Supported
1
Max. Resolution
2560 x 1600
Input Voltage Range
100-240V
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS1214TAA4C
Zoro #
G116424247
UPC #
881318000000
Country of Origin
Taiwan, Province of China
Details
DVI
Yes
Item
KVM Switchbox
Number of Local Users Supported
1
Max. Resolution
2560 x 1600
Input Voltage Range
100-240V
USB
Yes
Number of DVI Ports
5
Package Contents
Secure GCS1214TAA4C KVM Switchbox, 1 x Power Cord, 1 x User Manual
Number of USB Ports
10
Environmentally Friendly
Yes
Number of Computers Supported
4
Frequency
50 Hz, 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.