4-Port Single View HDMI Secure KVM. TAA
Mfr # GCS1314TAA4C
Zoro # G216480273
product price: $886.99
/ea
Free Shipping & Returns
Key Features
Number of HDMI Ports
5
Max. Resolution
3840 x 2160
Height
1.7 in
Number of Computers Supported
4
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS1314TAA4C
Zoro #
G216480273
UPC #
881317521231
Country of Origin
Taiwan, Province of China
Dimensions
Height
1.7 in
Width
6.4 in
Depth
13.1 in
Details
Number of HDMI Ports
5
Max. Resolution
3840 x 2160
Number of Computers Supported
4
Environmentally Friendly
Yes
Number of USB Ports
11
Features
LED Indicator
Package Contents
HDMI Single View Secure KVM, 1 x Power Cord, 1 x User Manual
Item
KVM Switchbox
Minimum Operating Temperature
32°F (0°C)
HDMI
Yes
USB
Yes
Mount Type
Desktop, Rack-mountable
Maximum Operating Temperature
122°F (50°C)
Number of Local Users Supported
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.