
4-Port USB Cable KVM Switch
Mfr # GCS24U
Zoro # G616424327
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Graphic Mode
QXGA
Maximum Operating Distance
48 in
Number of USB Ports
6
Number of Computers Supported
4
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCS24U
Zoro #
G616424327
UPC #
881318000000
Country of Origin
China
Details
Graphic Mode
QXGA
Item
KVM Switchbox
Maximum Operating Distance
48 in
Number of USB Ports
6
Number of Computers Supported
4
Environmentally Friendly
Yes
Package Contents
USB Cable KVM Switch, 1 x Quick Start Guide, 1 x Warranty Card
Max. Resolution
2048 x 1536
Mount Type
Desktop
USB
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.