
6.5ft Micro USB Charge & Sync Cable
Mfr # GUMU02
Zoro # G916423211
product price: $7.65
/eaSold in multiples of 2 for $15.30
Key Features
Connector on First End Details
1 x USB Type A - Male
Conductor
Copper
Cable Type
USB
End 2 Connection Type
Micro USB Type B - Male
Compatibility
Google Nexus Devices, HTC Devices, Amazon Kindle e-Readers, Barnes & Noble NOOK e-Readers; Samsung Smartphones: Galaxy Tab 3, Galaxy Tab 4, Galaxy S Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GUMU02
Zoro #
G916423211
UPC #
881318000000
Country of Origin
China
Details
Connector on First End Details
1 x USB Type A - Male
Conductor
Copper
Cable Type
USB
Item
Data Transfer Cable
End 2 Connection Type
Micro USB Type B - Male
Compatibility
Google Nexus Devices, HTC Devices, Amazon Kindle e-Readers, Barnes & Noble NOOK e-Readers; Samsung Smartphones: Galaxy Tab 3, Galaxy Tab 4, Galaxy S Series
Features
Tangle-free
Device Supported
GPS Receiver, Tablet, Smartphone, Gaming Console, Camera, Digital Text Reader, MP3 Player
End 1 Connection Type
USB Type A - Male
Connector on Second End Details
1 x Micro USB Type B - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.