Zoro Homepage

6DualLinkDVIKVMCablewithUSBandAudioMic

  • Mfr # G2L7D02UDTAA

  • Zoro # G816424424


product price: $56.59
/ea

Key Features

Cable Length
6 ft
Compatible With
Iogear KVM Switch: GCS1212TAA, GCS1214TAA, GCS1782G, GCS1204G
Standards
TAA
Environmentally Friendly
Yes
Connector on Second End Details
1 x DVI-D Digital Video - Male, 2 x Mini-phone Audio, 1 x USB Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2L7D02UDTAA
Zoro #
G816424424
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6 ft

Details

Compatible With
Iogear KVM Switch: GCS1212TAA, GCS1214TAA, GCS1782G, GCS1204G
Standards
TAA
Environmentally Friendly
Yes
Item
KVM Cable
Connector on Second End Details
1 x DVI-D Digital Video - Male, 2 x Mini-phone Audio, 1 x USB Type B - Male
Conductor
Copper
Connector on First End Details
1 x USB Type A - Male, 2 x Mini-phone Audio, 1 x DVI-D Digital Video - Male
Device Supported
KVM Switch, Microphone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.