Zoro Homepage

6FT DISPLAYPORT USB KVM CABLE

  • Mfr # G2L902UTAA3

  • Zoro # G116424254


product price: $71.29
/ea

Key Features

Connector on First End Details
1 x Mini-phone Audio - Male, 2 x USB 2.0 Type A - Male, 1 x 20-pin DisplayPort Digital Audio/Video - Male
Cable Length
6 ft
Compatible With
IOGEAR KVM Switches: GCS1412TAA3, GCS1414TAA3
Supported Resolution
3840 x 2160
Device Supported
Speaker, Mouse, KVM Switch, Keyboard, Monitor, Desktop Computer, Notebook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2L902UTAA3
Zoro #
G116424254
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6 ft

Details

Connector on First End Details
1 x Mini-phone Audio - Male, 2 x USB 2.0 Type A - Male, 1 x 20-pin DisplayPort Digital Audio/Video - Male
Compatible With
IOGEAR KVM Switches: GCS1412TAA3, GCS1414TAA3
Supported Resolution
3840 x 2160
Device Supported
Speaker, Mouse, KVM Switch, Keyboard, Monitor, Desktop Computer, Notebook
Cable Type
DisplayPort/Mini-phone/USB
Item
KVM Cable
Connector on Second End Details
1 x 20-pin DisplayPort Digital Audio/Video - Male, 2 x USB 2.0 Type B - Male, 1 x Mini-phone Audio - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.