Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6FT DUAL DISPLAYPORT USB KVM CABLE

  • Mfr # G2L9202UTAA3

  • Zoro # G416424312


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Cable Length
6 ft
Device Supported
KVM Switch, Mouse, Monitor, Speaker, Desktop Computer, Keyboard, Notebook
Cable Type
DisplayPort/Mini-phone/USB
Connector on First End Details
2 x USB Type A - Male, 2 x 20-pin DisplayPort Digital Audio/Video - Male, 1 x Mini-phone Audio - Male
Compatible With
IOGEAR KVM Switches: GCS1424TAA3, GCS1422TAA3, GCS1428TAA3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2L9202UTAA3
Zoro #
G416424312
UPC #
881318000000
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
6 ft

Details

Item
KVM Cable
Device Supported
KVM Switch, Mouse, Monitor, Speaker, Desktop Computer, Keyboard, Notebook
Cable Type
DisplayPort/Mini-phone/USB
Connector on First End Details
2 x USB Type A - Male, 2 x 20-pin DisplayPort Digital Audio/Video - Male, 1 x Mini-phone Audio - Male
Compatible With
IOGEAR KVM Switches: GCS1424TAA3, GCS1422TAA3, GCS1428TAA3
Supported Resolution
3840 x 2160
Connector on Second End Details
2 x USB Type B - Male, 1 x Mini-phone Audio - Male, 2 x 20-pin DisplayPort Digital Audio/Video - Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.